Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 16 AWG, Gray, 100 ft

  • Mfr # WXP-6SXL-1601-8-100

  • Zoro # G415699223


product price: $22.59
/ea

Key Features

Packaging
Reel
Standards
SAE J1128
Conductor Insulation Material
XLPE
Conductor Insulation Color
Gray
Voltage
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WXP-6SXL-1601-8-100
Zoro #
G415699223
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.12 in
Conductor Size
16 AWG
Overall Length
100 ft

Details

Item
Automotive Wire
Packaging
Reel
Standards
SAE J1128
Conductor Insulation Material
XLPE
Conductor Insulation Color
Gray
Voltage
60 V
Number of Conductors
1
Special Features
Resistant to Temperature
Operating Temperature - Minimum
-60 Degrees F
Conductor Design
Stranded
Temperature Rating - Maximum Wet
257 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
SXL
Conductor Material
Copper

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.