Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 16 AWG, Gray, 25 ft

  • Mfr # WXP-6TXL-1601-8-25

  • Zoro # G715699138


product price: $6.69
/ea

Key Features

Conductor Insulation Color
Gray
Conductor Material
Copper
Conductor Insulation Material
XLPE
Overall Length
25 ft
Number of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WXP-6TXL-1601-8-25
Zoro #
G715699138
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Nominal Outside Diameter
0.09 in
Conductor Size
16 AWG

Details

Item
Automotive Wire
Conductor Insulation Color
Gray
Conductor Material
Copper
Conductor Insulation Material
XLPE
Number of Conductors
1
Temperature Rating - Maximum Dry
257 Degrees F
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Packaging
Reel
Standards
RoHS, SAE J1128
Trade Designation
TXL
Operating Temperature - Minimum
-40 Degrees F
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Conductor Design
Stranded

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.