Automotive Wire, 16 AWG, Gray, 500 ft
Mfr # WXP-6GXL-1601-8-500
Zoro # G215699478
product price: $93.49
/ea
Free Shipping & Returns
Key Features
Number of Conductors
1
Conductor Insulation Color
Gray
Nominal Outside Diameter
0.1 in
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6GXL-1601-8-500
Zoro #
G215699478
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.1 in
Overall Length
500 ft
Conductor Size
16 AWG
Details
Item
Automotive Wire
Number of Conductors
1
Conductor Insulation Color
Gray
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Material
XLPE
Operating Temperature - Minimum
-40 Degrees F
Standards
RoHS, SAE J1128
Voltage
60 V
Special Features
Resistant to Heat
Conductor Design
Stranded
Conductor Material
Copper
Trade Designation
GXL
Packaging
Spool
Temperature Rating - Maximum Wet
257 Degrees F
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.