Automotive Wire, 16 AWG, Green, 100 ft
Mfr # WXP-6SXL-1601-D5-100
Zoro # G315699149
product price: $22.59
/eaKey Features
Conductor Design
Stranded
Packaging
Reel
Temperature Rating - Maximum Dry
257 Degrees F
Voltage
60 V
Trade Designation
SXL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WXP-6SXL-1601-D5-100
Zoro #
G315699149
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
16 AWG
Nominal Outside Diameter
0.12 in
Overall Length
100 ft
Details
Item
Automotive Wire
Conductor Design
Stranded
Packaging
Reel
Temperature Rating - Maximum Dry
257 Degrees F
Voltage
60 V
Trade Designation
SXL
Conductor Insulation Material
XLPE
Conductor Insulation Color
Green
Conductor Material
Copper
Temperature Rating - Maximum Wet
257 Degrees F
Standards
ISO 6722, RoHS, SAE J1128
Operating Temperature - Minimum
-60 Degrees F
Special Features
Resistant to Temperature
Number of Conductors
1
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.