Automotive Wire, 16 AWG, Green, 25 ft
Mfr # WXP-6GXL-1601-D5-25
Zoro # G015699449
product price: $7.19
/eaKey Features
Conductor Size
16 AWG
Voltage
60 V
Operating Temperature - Minimum
-40 Degrees F
Standards
SAE J1128
Conductor Insulation Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6GXL-1601-D5-25
Zoro #
G015699449
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
16 AWG
Overall Length
25 ft
Nominal Outside Diameter
0.1 in
Details
Item
Automotive Wire
Voltage
60 V
Operating Temperature - Minimum
-40 Degrees F
Standards
SAE J1128
Conductor Insulation Color
Green
Conductor Insulation Material
XLPE
Special Features
Resistant to Heat
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
GXL
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Design
Stranded
Conductor Material
Copper
Packaging
Spool
Number of Conductors
1
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.