Automotive Wire, 16 AWG, Green, 25 ft
Mfr # WXP-6SXL-1601-D5-25
Zoro # G715699145
product price: $7.19
/eaKey Features
Overall Length
25 ft
Operating Temperature - Minimum
-60 Degrees F
Conductor Design
Stranded
Standards
ISO 6722, RoHS, SAE J1128
Conductor Insulation Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6SXL-1601-D5-25
Zoro #
G715699145
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
25 ft
Conductor Size
16 AWG
Nominal Outside Diameter
0.12 in
Details
Item
Automotive Wire
Operating Temperature - Minimum
-60 Degrees F
Conductor Design
Stranded
Standards
ISO 6722, RoHS, SAE J1128
Conductor Insulation Color
Green
Packaging
Reel
Trade Designation
SXL
Temperature Rating - Maximum Wet
257 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Number of Conductors
1
Voltage
60 V
Conductor Material
Copper
Conductor Insulation Material
XLPE
Special Features
Resistant to Temperature
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.