Zoro Homepage

Automotive Wire, 16 AWG, Green, 25 ft

  • Mfr # WXP-6TXL-1601-D5-25

  • Zoro # G815699236


product price: $6.69
/ea

Key Features

Nominal Outside Diameter
0.09 in
Conductor Insulation Color
Green
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Packaging
Reel
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6TXL-1601-D5-25
Zoro #
G815699236
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.09 in
Conductor Size
16 AWG
Overall Length
25 ft

Details

Item
Automotive Wire
Conductor Insulation Color
Green
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Packaging
Reel
Conductor Design
Stranded
Voltage
60 V
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Material
XLPE
Standards
RoHS, SAE J1128
Conductor Material
Copper
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
TXL
Number of Conductors
1
Temperature Rating - Maximum Wet
257 Degrees F

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.