Automotive Wire, 16 AWG, Green, 500 ft
Mfr # WXP-6GXL-1601-D5-500
Zoro # G615699511
product price: $93.49
/ea
Free Shipping & Returns
Key Features
Special Features
Resistant to Heat
Conductor Size
16 AWG
Conductor Design
Stranded
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
GXL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6GXL-1601-D5-500
Zoro #
G615699511
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
16 AWG
Nominal Outside Diameter
0.1 in
Overall Length
500 ft
Details
Item
Automotive Wire
Special Features
Resistant to Heat
Conductor Design
Stranded
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
GXL
Conductor Insulation Color
Green
Packaging
Spool
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Material
Copper
Conductor Insulation Material
XLPE
Standards
SAE J1128
Number of Conductors
1
Operating Temperature - Minimum
-40 Degrees F
Voltage
60 V
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.