Automotive Wire, 16 AWG, Green, 500 ft

  • Mfr # WXP-6SXL-1601-D5-500

  • Zoro # G615699153


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Temperature Rating - Maximum Wet
257 Degrees F
Special Features
Resistant to Temperature
Number of Conductors
1
Conductor Insulation Material
XLPE
Standards
ISO 6722, RoHS, SAE J1128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-1601-D5-500
Zoro #
G615699153
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
500 ft
Nominal Outside Diameter
0.12 in
Conductor Size
16 AWG

Details

Item
Automotive Wire
Temperature Rating - Maximum Wet
257 Degrees F
Special Features
Resistant to Temperature
Number of Conductors
1
Conductor Insulation Material
XLPE
Standards
ISO 6722, RoHS, SAE J1128
Operating Temperature - Minimum
-60 Degrees F
Voltage
60 V
Conductor Insulation Color
Green
Trade Designation
SXL
Conductor Material
Copper
Conductor Design
Stranded
Packaging
Reel
Temperature Rating - Maximum Dry
257 Degrees F

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.