Automotive Wire, 16 AWG, Orange, 25 ft
Mfr # WXP-6GXL-1601-3-25
Zoro # G715699534
product price: $7.19
/eaKey Features
Special Features
Resistant to Heat
Number of Conductors
1
Trade Designation
GXL
Conductor Material
Copper
Conductor Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6GXL-1601-3-25
Zoro #
G715699534
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
16 AWG
Overall Length
25 ft
Nominal Outside Diameter
0.1 in
Details
Item
Automotive Wire
Special Features
Resistant to Heat
Number of Conductors
1
Trade Designation
GXL
Conductor Material
Copper
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Design
Stranded
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Packaging
Spool
Standards
SAE J1128
Conductor Insulation Color
Orange
Voltage
60 V
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.