Automotive Wire, 16 AWG, Orange, 500 ft
Mfr # WXP-6SXL-1601-3-500
Zoro # G515699178
product price: $94.59
/ea
Free Shipping & Returns
Key Features
Overall Length
500 ft
Trade Designation
SXL
Conductor Design
Stranded
Packaging
Reel
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6SXL-1601-3-500
Zoro #
G515699178
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
500 ft
Conductor Size
16 AWG
Nominal Outside Diameter
0.12 in
Details
Item
Automotive Wire
Trade Designation
SXL
Conductor Design
Stranded
Packaging
Reel
Conductor Material
Copper
Standards
SAE J1128
Number of Conductors
1
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Material
XLPE
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Special Features
Resistant to Temperature
Conductor Insulation Color
Orange
Operating Temperature - Minimum
-60 Degrees F
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.