Automotive Wire, 16 AWG, Orange, 500 ft
Mfr # WXP-6TXL-1601-3-500
Zoro # G415699193
product price: $82.99
/ea
Free Shipping & Returns
Key Features
Temperature Rating - Maximum Dry
257 Degrees F
Overall Length
500 ft
Conductor Insulation Color
Orange
Voltage
60 V
Conductor Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6TXL-1601-3-500
Zoro #
G415699193
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
500 ft
Nominal Outside Diameter
0.09 in
Conductor Size
16 AWG
Details
Item
Automotive Wire
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Color
Orange
Voltage
60 V
Conductor Insulation Material
XLPE
Standards
RoHS, SAE J1128
Conductor Material
Copper
Trade Designation
TXL
Conductor Design
Stranded
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Number of Conductors
1
Temperature Rating - Maximum Wet
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Packaging
Reel
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.