Automotive Wire, 16 AWG, Purple, 25 ft

  • Mfr # WXP-6GXL-1601-7-25

  • Zoro # G615699450


product price: $7.19
/ea

Key Features

Standards
RoHS, SAE J1128
Temperature Rating - Maximum Dry
257 Degrees F
Number of Conductors
1
Temperature Rating - Maximum Wet
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-1601-7-25
Zoro #
G615699450
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.1 in
Conductor Size
16 AWG
Overall Length
25 ft

Details

Item
Automotive Wire
Standards
RoHS, SAE J1128
Temperature Rating - Maximum Dry
257 Degrees F
Number of Conductors
1
Temperature Rating - Maximum Wet
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Material
XLPE
Conductor Insulation Color
Purple
Conductor Design
Stranded
Conductor Material
Copper
Voltage
60 V
Special Features
Resistant to Heat
Trade Designation
GXL
Packaging
Spool

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.