Automotive Wire, 16 AWG, Purple, 25 ft
Mfr # WXP-6SXL-1601-7-25
Zoro # G015699241
product price: $7.19
/eaKey Features
Number of Conductors
1
Nominal Outside Diameter
0.12 in
Trade Designation
SXL
Conductor Material
Copper
Special Features
Resistant to Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6SXL-1601-7-25
Zoro #
G015699241
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.12 in
Conductor Size
16 AWG
Overall Length
25 ft
Details
Item
Automotive Wire
Number of Conductors
1
Trade Designation
SXL
Conductor Material
Copper
Special Features
Resistant to Temperature
Standards
ISO 6722, RoHS, SAE J1128
Operating Temperature - Minimum
-60 Degrees F
Conductor Insulation Color
Purple
Temperature Rating - Maximum Wet
257 Degrees F
Voltage
60 V
Temperature Rating - Maximum Dry
257 Degrees F
Packaging
Reel
Conductor Design
Stranded
Conductor Insulation Material
XLPE
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.