Automotive Wire, 16 AWG, Purple, 500 ft

  • Mfr # WXP-6SXL-1601-7-500

  • Zoro # G115699165


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Special Features
Resistant to Temperature
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
SXL
Number of Conductors
1
Conductor Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-1601-7-500
Zoro #
G115699165
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
16 AWG
Nominal Outside Diameter
0.12 in
Overall Length
500 ft

Details

Item
Automotive Wire
Special Features
Resistant to Temperature
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
SXL
Number of Conductors
1
Conductor Insulation Color
Purple
Temperature Rating - Maximum Wet
257 Degrees F
Voltage
60 V
Standards
ISO 6722, RoHS, SAE J1128
Conductor Insulation Material
XLPE
Operating Temperature - Minimum
-60 Degrees F
Conductor Design
Stranded
Packaging
Reel
Conductor Material
Copper

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.