Automotive Wire, 16 AWG, Purple, 500 ft

  • Mfr # WXP-6TXL-1601-7-500

  • Zoro # G515699130


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Conductor Design
Stranded
Number of Conductors
1
Overall Length
500 ft
Temperature Rating - Maximum Dry
257 Degrees F
Voltage
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6TXL-1601-7-500
Zoro #
G515699130
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
500 ft
Conductor Size
16 AWG
Nominal Outside Diameter
0.09 in

Details

Item
Automotive Wire
Conductor Design
Stranded
Number of Conductors
1
Temperature Rating - Maximum Dry
257 Degrees F
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Packaging
Reel
Operating Temperature - Minimum
-40 Degrees F
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Conductor Insulation Material
XLPE
Trade Designation
TXL
Conductor Material
Copper
Standards
RoHS, SAE J1128
Conductor Insulation Color
Purple

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.