Zoro Homepage

Automotive Wire, 16 AWG, White, 25 ft

  • Mfr # WXP-6SXL-1601-9-25

  • Zoro # G915699174


product price: $7.19
/ea

Key Features

Standards
ISO 6722, RoHS, SAE J1128
Nominal Outside Diameter
0.12 in
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Operating Temperature - Minimum
-40 Degrees F
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-1601-9-25
Zoro #
G915699174
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.12 in
Overall Length
25 ft
Conductor Size
16 AWG

Details

Item
Automotive Wire
Standards
ISO 6722, RoHS, SAE J1128
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Operating Temperature - Minimum
-40 Degrees F
Conductor Material
Copper
Trade Designation
SXL
Conductor Insulation Material
XLPE
Number of Conductors
1
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
White
Packaging
Reel
Temperature Rating - Maximum Dry
257 Degrees F
Voltage
60 V
Conductor Design
Stranded

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.