Automotive Wire, 16 AWG, Yellow, 100 ft
Mfr # WXP-6SXL-1601-4-100
Zoro # G215699188
product price: $22.59
/eaKey Features
Nominal Outside Diameter
0.12 in
Conductor Insulation Color
Yellow
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Material
Copper
Packaging
Reel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6SXL-1601-4-100
Zoro #
G215699188
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.12 in
Conductor Size
16 AWG
Overall Length
100 ft
Details
Item
Automotive Wire
Conductor Insulation Color
Yellow
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Material
Copper
Packaging
Reel
Temperature Rating - Maximum Dry
257 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Conductor Design
Stranded
Trade Designation
SXL
Voltage
60 V
Number of Conductors
1
Special Features
Resistant to Temperature
Conductor Insulation Material
XLPE
Standards
SAE J1128
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.