Automotive Wire, 16 AWG, Yellow, 25 ft
- Mfr # WXP-6SXL-1601-4-25
- Zoro # G515699222
product price:Â
$
7.19
/ea
Key Features
Conductor Material
Copper
Conductor Size
16 AWG
Voltage
60 V
Conductor Insulation Color
Yellow
Conductor Design
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WXP-6SXL-1601-4-25
- Zoro #
- G515699222
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Wire
- Conductor Material
- Copper
- Voltage
- 60 V
- Conductor Insulation Color
- Yellow
- Conductor Design
- Stranded
- Number of Conductors
- 1
- Trade Designation
- SXL
- Packaging
- Reel
- Operating Temperature - Minimum
- -60 Degrees F
- Conductor Insulation Material
- XLPE
- Temperature Rating - Maximum Dry
- 257 Degrees F
- Standards
- SAE J1128
- Special Features
- Resistant to Temperature
- Temperature Rating - Maximum Wet
- 257 Degrees F
Dimensions
- Conductor Size
- 16 AWG
- Nominal Outside Diameter
- 0.12 in
- Overall Length
- 25 ft
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.