Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 18 AWG, Black, 500 ft

  • Mfr # WXP-6SXL-1801-0-500

  • Zoro # G815699328


product price: $67.59
/ea

Key Features

Conductor Insulation Material
XLPE
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Temperature Rating - Maximum Wet
257 Degrees F
Standards
SAE J1128
Temperature Rating - Maximum Dry
257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-1801-0-500
Zoro #
G815699328
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
18 AWG
Overall Length
500 ft
Nominal Outside Diameter
0.1 in

Details

Item
Automotive Wire
Conductor Insulation Material
XLPE
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Temperature Rating - Maximum Wet
257 Degrees F
Standards
SAE J1128
Temperature Rating - Maximum Dry
257 Degrees F
Voltage
60 V
Packaging
Reel
Number of Conductors
1
Conductor Material
Copper
Operating Temperature - Minimum
-40 Degrees F
Conductor Design
Stranded
Conductor Insulation Color
Black
Trade Designation
SXL

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.