
Automotive Wire, 18 AWG, Black, 500 ft
Mfr # WXP-6TXL-1801-0-500
Zoro # G915699402
product price: $59.89
/eaKey Features
Voltage
60 V
Number of Conductors
1
Conductor Design
Stranded
Nominal Outside Diameter
0.08 in
Conductor Insulation Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6TXL-1801-0-500
Zoro #
G915699402
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.08 in
Conductor Size
18 AWG
Overall Length
500 ft
Details
Item
Automotive Wire
Voltage
60 V
Number of Conductors
1
Conductor Design
Stranded
Conductor Insulation Color
Black
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Material
Copper
Packaging
Reel
Temperature Rating - Maximum Dry
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Standards
RoHS, SAE J1128
Conductor Insulation Material
XLPE
Trade Designation
TXL
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.