Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 18 AWG, Blue, 100 ft

  • Mfr # WXP-6GXL-1801-D6-100

  • Zoro # G815699557


product price: $15.89
/ea

Key Features

Packaging
Spool
Trade Designation
GXL
Nominal Outside Diameter
0.09 in
Number of Conductors
1
Voltage
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-1801-D6-100
Zoro #
G815699557
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.09 in
Conductor Size
18 AWG
Overall Length
100 ft

Details

Item
Automotive Wire
Packaging
Spool
Trade Designation
GXL
Number of Conductors
1
Voltage
60 V
Conductor Insulation Color
Blue
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Design
Stranded
Special Features
Resistant to Heat
Conductor Insulation Material
XLPE
Standards
RoHS, SAE J1128
Conductor Material
Copper
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.