Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 18 AWG, Blue, 100 ft

  • Mfr # WXP-6SXL-1801-D6-100

  • Zoro # G615699245


product price: $16.19
/ea

Key Features

Operating Temperature - Minimum
-60 Degrees F
Number of Conductors
1
Temperature Rating - Maximum Dry
257 Degrees F
Nominal Outside Diameter
0.1 in
Overall Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-1801-D6-100
Zoro #
G615699245
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.1 in
Overall Length
100 ft
Conductor Size
18 AWG

Details

Item
Automotive Wire
Operating Temperature - Minimum
-60 Degrees F
Number of Conductors
1
Temperature Rating - Maximum Dry
257 Degrees F
Standards
ISO 6722, RoHS, SAE J1128
Conductor Material
Copper
Temperature Rating - Maximum Wet
257 Degrees F
Trade Designation
SXL
Voltage
60 V
Conductor Insulation Material
XLPE
Special Features
Resistant to Temperature
Conductor Design
Stranded
Conductor Insulation Color
Blue
Packaging
Reel

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.