Automotive Wire, 18 AWG, Blue, 25 ft
Mfr # WXP-6SXL-1801-D6-25
Zoro # G915699204
product price: $5.19
/eaKey Features
Special Features
Resistant to Temperature
Overall Length
25 ft
Operating Temperature - Minimum
-60 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6SXL-1801-D6-25
Zoro #
G915699204
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
25 ft
Conductor Size
18 AWG
Nominal Outside Diameter
0.1 in
Details
Item
Automotive Wire
Special Features
Resistant to Temperature
Operating Temperature - Minimum
-60 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Design
Stranded
Conductor Insulation Color
Blue
Packaging
Reel
Number of Conductors
1
Conductor Material
Copper
Voltage
60 V
Standards
ISO 6722, RoHS, SAE J1128
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Material
XLPE
Trade Designation
SXL
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.