Zoro Homepage

Automotive Wire, 18 AWG, Blue, 25 ft

  • Mfr # WXP-6TXL-1801-D6-25

  • Zoro # G515699314


product price: $4.49
/ea

Key Features

Conductor Insulation Material
XLPE
Conductor Design
Stranded
Packaging
Reel
Trade Designation
TXL
Overall Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6TXL-1801-D6-25
Zoro #
G515699314
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Conductor Size
18 AWG
Nominal Outside Diameter
0.08 in

Details

Item
Automotive Wire
Conductor Insulation Material
XLPE
Conductor Design
Stranded
Packaging
Reel
Trade Designation
TXL
Number of Conductors
1
Temperature Rating - Maximum Dry
257 Degrees F
Standards
SAE J1128
Operating Temperature - Minimum
-40 Degrees F
Voltage
60 V
Conductor Insulation Color
Blue
Temperature Rating - Maximum Wet
257 Degrees F
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Conductor Material
Copper

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.