Automotive Wire, 18 AWG, Blue, 500 ft
Mfr # WXP-6SXL-1801-D6-500
Zoro # G015699302
product price: $67.59
/eaKey Features
Operating Temperature - Minimum
-60 Degrees F
Nominal Outside Diameter
0.1 in
Conductor Size
18 AWG
Number of Conductors
1
Conductor Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WXP-6SXL-1801-D6-500
Zoro #
G015699302
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.1 in
Conductor Size
18 AWG
Overall Length
500 ft
Details
Item
Automotive Wire
Operating Temperature - Minimum
-60 Degrees F
Number of Conductors
1
Conductor Insulation Material
XLPE
Trade Designation
SXL
Conductor Insulation Color
Blue
Voltage
60 V
Conductor Material
Copper
Special Features
Resistant to Temperature
Conductor Design
Stranded
Temperature Rating - Maximum Dry
257 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Packaging
Reel
Standards
ISO 6722, RoHS, SAE J1128
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.