Automotive Wire, 18 AWG, Green, 25 ft

  • Mfr # WXP-6GXL-1801-D5-25

  • Zoro # G115699561


product price: $5.19
/ea

Key Features

Overall Length
25 ft
Conductor Size
18 AWG
Packaging
Spool
Conductor Insulation Color
Green
Nominal Outside Diameter
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-1801-D5-25
Zoro #
G115699561
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Conductor Size
18 AWG
Nominal Outside Diameter
0.09 in

Details

Item
Automotive Wire
Packaging
Spool
Conductor Insulation Color
Green
Conductor Insulation Material
XLPE
Operating Temperature - Minimum
-40 Degrees F
Special Features
Resistant to Heat
Standards
SAE J1128
Trade Designation
GXL
Conductor Material
Copper
Number of Conductors
1
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Design
Stranded
Voltage
60 V
Temperature Rating - Maximum Dry
257 Degrees F

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.