Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 18 AWG, Green, 25 ft

  • Mfr # WXP-6SXL-1801-D5-25

  • Zoro # G915699303


product price: $5.19
/ea

Key Features

Trade Designation
SXL
Conductor Insulation Color
Green
Conductor Material
Copper
Nominal Outside Diameter
0.1 in
Standards
ISO 6722, RoHS, SAE J1128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-1801-D5-25
Zoro #
G915699303
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.1 in
Conductor Size
18 AWG
Overall Length
25 ft

Details

Item
Automotive Wire
Trade Designation
SXL
Conductor Insulation Color
Green
Conductor Material
Copper
Standards
ISO 6722, RoHS, SAE J1128
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Design
Stranded
Packaging
Reel
Operating Temperature - Minimum
-60 Degrees F
Number of Conductors
1
Voltage
60 V
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Material
XLPE
Special Features
Resistant to Temperature

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.