Automotive Wire, 18 AWG, Green, 500 ft
Mfr # WXP-6GXL-1801-D5-500
Zoro # G215699553
product price: $69.19
/eaKey Features
Temperature Rating - Maximum Wet
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Special Features
Resistant to Heat
Nominal Outside Diameter
0.09 in
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6GXL-1801-D5-500
Zoro #
G215699553
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.09 in
Conductor Size
18 AWG
Overall Length
500 ft
Details
Item
Automotive Wire
Temperature Rating - Maximum Wet
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Special Features
Resistant to Heat
Conductor Design
Stranded
Number of Conductors
1
Packaging
Spool
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Material
XLPE
Voltage
60 V
Trade Designation
GXL
Conductor Insulation Color
Green
Standards
SAE J1128
Conductor Material
Copper
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.