Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 18 AWG, Orange, 25 ft

  • Mfr # WXP-6GXL-1801-3-25

  • Zoro # G515699512


product price: $5.19
/ea

Key Features

Voltage
60 V
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
1
Conductor Material
Copper
Standards
RoHS, SAE J1128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-1801-3-25
Zoro #
G515699512
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Nominal Outside Diameter
0.09 in
Conductor Size
18 AWG

Details

Item
Automotive Wire
Voltage
60 V
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
1
Conductor Material
Copper
Standards
RoHS, SAE J1128
Temperature Rating - Maximum Dry
257 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Special Features
Resistant to Heat
Packaging
Spool
Conductor Insulation Color
Orange
Conductor Design
Stranded
Trade Designation
GXL
Conductor Insulation Material
XLPE

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.