Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 18 AWG, Orange, 25 ft

  • Mfr # WXP-6SXL-1801-3-25

  • Zoro # G715699329


product price: $5.19
/ea

Key Features

Conductor Size
18 AWG
Special Features
Resistant to Temperature
Trade Designation
SXL
Conductor Insulation Material
XLPE
Standards
ISO 6722, RoHS, SAE J1128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WXP-6SXL-1801-3-25
Zoro #
G715699329
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
18 AWG
Nominal Outside Diameter
0.1 in
Overall Length
25 ft

Details

Item
Automotive Wire
Special Features
Resistant to Temperature
Trade Designation
SXL
Conductor Insulation Material
XLPE
Standards
ISO 6722, RoHS, SAE J1128
Conductor Insulation Color
Orange
Packaging
Reel
Temperature Rating - Maximum Dry
257 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Material
Copper
Number of Conductors
1
Voltage
60 V
Operating Temperature - Minimum
-60 Degrees F
Conductor Design
Stranded

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.