Automotive Wire, 18 AWG, Purple, 100 ft
Mfr # WXP-6GXL-1801-7-100
Zoro # G315699484
product price: $15.89
/eaKey Features
Temperature Rating - Maximum Wet
257 Degrees F
Standards
SAE J1128
Voltage
60 V
Trade Designation
GXL
Conductor Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6GXL-1801-7-100
Zoro #
G315699484
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.09 in
Overall Length
100 ft
Conductor Size
18 AWG
Details
Item
Automotive Wire
Temperature Rating - Maximum Wet
257 Degrees F
Standards
SAE J1128
Voltage
60 V
Trade Designation
GXL
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Color
Purple
Special Features
Resistant to Heat
Number of Conductors
1
Operating Temperature - Minimum
-40 Degrees F
Conductor Material
Copper
Conductor Design
Stranded
Packaging
Spool
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.