Automotive Wire, 18 AWG, Purple, 100 ft
- Mfr # WXP-6SXL-1801-7-100
- Zoro # G215699270
product price:Â
$
16.19
/ea
Key Features
Operating Temperature - Minimum
-60 Degrees F
Nominal Outside Diameter
0.1 in
Packaging
Reel
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Size
18 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WXP-6SXL-1801-7-100
- Zoro #
- G215699270
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Wire
- Operating Temperature - Minimum
- -60 Degrees F
- Packaging
- Reel
- Temperature Rating - Maximum Wet
- 257 Degrees F
- Number of Conductors
- 1
- Temperature Rating - Maximum Dry
- 257 Degrees F
- Conductor Insulation Material
- XLPE
- Voltage
- 60 V
- Standards
- SAE J1128
- Conductor Design
- Stranded
- Conductor Material
- Copper
- Special Features
- Resistant to Temperature
- Conductor Insulation Color
- Purple
- Trade Designation
- SXL
Dimensions
- Nominal Outside Diameter
- 0.1 in
- Conductor Size
- 18 AWG
- Overall Length
- 100 ft
- Wire Rope Length
- 100 ft
- Length
- 100 ft
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.