Automotive Wire, 18 AWG, Purple, 500 ft

  • Mfr # WXP-6GXL-1801-7-500

  • Zoro # G015699494


product price:  $69.19
/ea

Key Features

Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
Purple
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-1801-7-500
Zoro #
G015699494
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
500 ft
Nominal Outside Diameter
0.09 in
Conductor Size
18 AWG

Details

Item
Automotive Wire
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
Purple
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
1
Packaging
Spool
Conductor Insulation Material
XLPE
Standards
SAE J1128
Conductor Material
Copper
Special Features
Resistant to Heat
Trade Designation
GXL
Conductor Design
Stranded
Temperature Rating - Maximum Dry
257 Degrees F

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.