Automotive Wire, 18 AWG, Purple, 500 ft

  • Mfr # WXP-6SXL-1801-7-500

  • Zoro # G115699332


product price: $67.59
/ea

Key Features

Overall Length
500 ft
Conductor Design
Stranded
Conductor Size
18 AWG
Trade Designation
SXL
Voltage
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-1801-7-500
Zoro #
G115699332
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
500 ft
Conductor Size
18 AWG
Nominal Outside Diameter
0.1 in

Details

Item
Automotive Wire
Conductor Design
Stranded
Trade Designation
SXL
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Color
Purple
Operating Temperature - Minimum
-60 Degrees F
Special Features
Resistant to Temperature
Standards
SAE J1128
Conductor Insulation Material
XLPE
Packaging
Reel
Conductor Material
Copper
Number of Conductors
1

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.