Automotive Wire, 18 AWG, Red, 100 ft
Mfr # WXP-6TXL-1801-2-100
Zoro # G215699324
product price: $14.39
/eaKey Features
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Nominal Outside Diameter
0.08 in
Voltage
60 V
Packaging
Reel
Trade Designation
TXL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6TXL-1801-2-100
Zoro #
G215699324
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.08 in
Conductor Size
18 AWG
Overall Length
100 ft
Details
Item
Automotive Wire
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Voltage
60 V
Packaging
Reel
Trade Designation
TXL
Conductor Insulation Color
Red
Standards
RoHS, SAE J1128
Number of Conductors
1
Temperature Rating - Maximum Wet
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Material
XLPE
Conductor Design
Stranded
Conductor Material
Copper
Temperature Rating - Maximum Dry
257 Degrees F
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.