Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 18 AWG, Red, 25 ft

  • Mfr # WXP-6GXL-1801-2-25

  • Zoro # G315699491


product price: $5.19
/ea

Key Features

Temperature Rating - Maximum Dry
257 Degrees F
Conductor Design
Stranded
Special Features
Resistant to Heat
Voltage
60 V
Number of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-1801-2-25
Zoro #
G315699491
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
18 AWG
Overall Length
25 ft
Nominal Outside Diameter
0.09 in

Details

Item
Automotive Wire
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Design
Stranded
Special Features
Resistant to Heat
Voltage
60 V
Number of Conductors
1
Standards
SAE J1128
Conductor Material
Copper
Trade Designation
GXL
Conductor Insulation Material
XLPE
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
Red
Packaging
Spool

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.