Zoro Homepage

Automotive Wire, 18 AWG, Red, 25 ft

  • Mfr # WXP-6SXL-1801-2-25

  • Zoro # G315699286


product price: $5.19
/ea

Key Features

Trade Designation
SXL
Conductor Insulation Color
Red
Voltage
60 V
Number of Conductors
1
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-1801-2-25
Zoro #
G315699286
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.1 in
Overall Length
25 ft
Conductor Size
18 AWG

Details

Item
Automotive Wire
Trade Designation
SXL
Conductor Insulation Color
Red
Voltage
60 V
Number of Conductors
1
Conductor Design
Stranded
Packaging
Reel
Special Features
Resistant to Temperature
Conductor Material
Copper
Temperature Rating - Maximum Dry
257 Degrees F
Conductor Insulation Material
XLPE
Standards
SAE J1128
Operating Temperature - Minimum
-60 Degrees F
Temperature Rating - Maximum Wet
257 Degrees F

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.