Automotive Wire, 18 AWG, Red, 25 ft
Mfr # WXP-6TXL-1801-2-25
Zoro # G615699313
product price: $4.49
/eaKey Features
Operating Temperature - Minimum
-40 Degrees F
Standards
RoHS, SAE J1128
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Overall Length
25 ft
Packaging
Reel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6TXL-1801-2-25
Zoro #
G615699313
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
25 ft
Conductor Size
18 AWG
Nominal Outside Diameter
0.08 in
Details
Item
Automotive Wire
Operating Temperature - Minimum
-40 Degrees F
Standards
RoHS, SAE J1128
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Packaging
Reel
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
TXL
Number of Conductors
1
Conductor Insulation Material
XLPE
Conductor Design
Stranded
Conductor Material
Copper
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
Red
Voltage
60 V
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.