Automotive Wire, 18 AWG, Red, 500 ft
Mfr # WXP-6GXL-1801-2-500
Zoro # G815699502
product price: $69.19
/eaKey Features
Nominal Outside Diameter
0.09 in
Overall Length
500 ft
Conductor Material
Copper
Number of Conductors
1
Conductor Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6GXL-1801-2-500
Zoro #
G815699502
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Diameter
0.09 in
Overall Length
500 ft
Conductor Size
18 AWG
Details
Item
Automotive Wire
Conductor Material
Copper
Number of Conductors
1
Conductor Insulation Material
XLPE
Standards
SAE J1128
Trade Designation
GXL
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Special Features
Resistant to Heat
Packaging
Spool
Conductor Insulation Color
Red
Temperature Rating - Maximum Dry
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Conductor Design
Stranded
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.