Automotive Wire, 18 AWG, Red, 500 ft
Mfr # WXP-6SXL-1801-2-500
Zoro # G915699297
product price: $67.59
/eaKey Features
Special Features
Resistant to Temperature
Packaging
Reel
Conductor Size
18 AWG
Conductor Design
Stranded
Conductor Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6SXL-1801-2-500
Zoro #
G915699297
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
18 AWG
Nominal Outside Diameter
0.1 in
Overall Length
500 ft
Details
Item
Automotive Wire
Special Features
Resistant to Temperature
Packaging
Reel
Conductor Design
Stranded
Conductor Insulation Material
XLPE
Number of Conductors
1
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Color
Red
Voltage
60 V
Conductor Material
Copper
Operating Temperature - Minimum
-60 Degrees F
Standards
SAE J1128
Temperature Rating - Maximum Dry
257 Degrees F
Trade Designation
SXL
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.