Zoro Homepage

Automotive Wire, 18 AWG, White, 25 ft

  • Mfr # WXP-6TXL-1801-9-25

  • Zoro # G715699251


product price: $4.49
/ea

Key Features

Overall Length
25 ft
Conductor Insulation Material
XLPE
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6TXL-1801-9-25
Zoro #
G715699251
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Nominal Outside Diameter
0.08 in
Conductor Size
18 AWG

Details

Item
Automotive Wire
Conductor Insulation Material
XLPE
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Number of Conductors
1
Conductor Insulation Color
White
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F
Trade Designation
TXL
Conductor Material
Copper
Conductor Design
Stranded
Packaging
Reel
Standards
RoHS, SAE J1128

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.