Automotive Wire, 18 AWG, Yellow, 100 ft
Mfr # WXP-6TXL-1801-4-100
Zoro # G415699346
product price: $14.39
/eaKey Features
Conductor Size
18 AWG
Temperature Rating - Maximum Wet
257 Degrees F
Voltage
60 V
Conductor Insulation Material
XLPE
Trade Designation
TXL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WXP-6TXL-1801-4-100
Zoro #
G415699346
UPC #
-
Country of Origin
United States
Dimensions
Conductor Size
18 AWG
Overall Length
100 ft
Nominal Outside Diameter
0.08 in
Details
Item
Automotive Wire
Temperature Rating - Maximum Wet
257 Degrees F
Voltage
60 V
Conductor Insulation Material
XLPE
Trade Designation
TXL
Temperature Rating - Maximum Dry
257 Degrees F
Standards
RoHS, SAE J1128
Conductor Design
Stranded
Packaging
Reel
Operating Temperature - Minimum
-40 Degrees F
Number of Conductors
1
Conductor Insulation Color
Yellow
Conductor Material
Copper
Special Features
Resistant to Flame, Resistant to Heat, Resistant to Temperature
Description
Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation TXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.