Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Wire, 18 AWG, Yellow, 25 ft

  • Mfr # WXP-6GXL-1801-4-25

  • Zoro # G615699559


product price: $5.19
/ea

Key Features

Temperature Rating - Maximum Dry
257 Degrees F
Voltage
60 V
Nominal Outside Diameter
0.09 in
Standards
SAE J1128
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-1801-4-25
Zoro #
G615699559
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.09 in
Conductor Size
18 AWG
Overall Length
25 ft

Details

Item
Automotive Wire
Temperature Rating - Maximum Dry
257 Degrees F
Voltage
60 V
Standards
SAE J1128
Operating Temperature - Minimum
-40 Degrees F
Packaging
Spool
Conductor Insulation Color
Yellow
Number of Conductors
1
Special Features
Resistant to Heat
Temperature Rating - Maximum Wet
257 Degrees F
Trade Designation
GXL
Conductor Material
Copper
Conductor Insulation Material
XLPE
Conductor Design
Stranded

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.