Automotive Wire, 18 AWG, Yellow, 500 ft

  • Mfr # WXP-6GXL-1801-4-500

  • Zoro # G215699560


product price: $69.19
/ea

Key Features

Number of Conductors
1
Packaging
Spool
Trade Designation
GXL
Temperature Rating - Maximum Wet
257 Degrees F
Voltage
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-1801-4-500
Zoro #
G215699560
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.09 in
Conductor Size
18 AWG
Overall Length
500 ft

Details

Item
Automotive Wire
Number of Conductors
1
Packaging
Spool
Trade Designation
GXL
Temperature Rating - Maximum Wet
257 Degrees F
Voltage
60 V
Conductor Design
Stranded
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Material
XLPE
Temperature Rating - Maximum Dry
257 Degrees F
Special Features
Resistant to Heat
Conductor Material
Copper
Standards
SAE J1128
Conductor Insulation Color
Yellow

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.