Zoro Homepage

Automotive Wire, 20 AWG, Black, 100 ft

  • Mfr # WXP-6GXL-2001-0-100

  • Zoro # G115699462


product price: $11.59
/ea

Key Features

Conductor Insulation Material
XLPE
Conductor Size
20 AWG
Conductor Insulation Color
Black
Overall Length
100 ft
Trade Designation
GXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-2001-0-100
Zoro #
G115699462
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
20 AWG
Overall Length
100 ft
Nominal Outside Diameter
0.09 in

Details

Item
Automotive Wire
Conductor Insulation Material
XLPE
Conductor Insulation Color
Black
Trade Designation
GXL
Packaging
Spool
Conductor Material
Copper
Special Features
Resistant to Heat
Number of Conductors
1
Conductor Design
Stranded
Standards
RoHS, SAE J1128
Temperature Rating - Maximum Wet
257 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Voltage
60 V

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.