Zoro Homepage

Automotive Wire, 2/0 AWG, Black, 25 ft

  • Mfr # WXP-5JBX-2021-02-25

  • Zoro # G115699028


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Conductor Insulation Material
XLPE
Conductor Material
Copper
Conductor Design
Stranded
Operating Temperature - Minimum
-58 Degrees F
Overall Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-5JBX-2021-02-25
Zoro #
G115699028
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Conductor Size
2/0 AWG

Details

Item
Automotive Wire
Conductor Insulation Material
XLPE
Conductor Material
Copper
Conductor Design
Stranded
Operating Temperature - Minimum
-58 Degrees F
Trade Designation
SGX
Special Features
Resistant to Abrasion
Temperature Rating - Maximum Dry
257 Degrees F
Number of Conductors
1
Packaging
Reel
Conductor Insulation Color
Black
Standards
RoHS, SAE J1127
Voltage
60 V
Temperature Rating - Maximum Wet
257 Degrees F

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SGX, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.