Zoro Homepage

Automotive Wire, 20 AWG, Black, 25 ft

  • Mfr # WXP-6GXL-2001-0-25

  • Zoro # G415699452


product price: $3.89
/ea

Key Features

Conductor Insulation Material
XLPE
Conductor Insulation Color
Black
Nominal Outside Diameter
0.09 in
Packaging
Spool
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6GXL-2001-0-25
Zoro #
G415699452
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.09 in
Conductor Size
20 AWG
Overall Length
25 ft

Details

Item
Automotive Wire
Conductor Insulation Material
XLPE
Conductor Insulation Color
Black
Packaging
Spool
Operating Temperature - Minimum
-40 Degrees F
Standards
RoHS, SAE J1128
Temperature Rating - Maximum Wet
257 Degrees F
Trade Designation
GXL
Conductor Material
Copper
Conductor Design
Stranded
Temperature Rating - Maximum Dry
257 Degrees F
Number of Conductors
1
Special Features
Resistant to Heat
Voltage
60 V

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation GXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.