Zoro Homepage

Automotive Wire, 20 AWG, Black, 25 ft

  • Mfr # WXP-6SXL-2001-0-25

  • Zoro # G415699391


product price: $4.19
/ea

Key Features

Number of Conductors
1
Voltage
60 V
Operating Temperature - Minimum
-60 Degrees F
Conductor Size
20 AWG
Temperature Rating - Maximum Dry
257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-2001-0-25
Zoro #
G415699391
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
20 AWG
Overall Length
25 ft
Nominal Outside Diameter
0.1 in

Details

Item
Automotive Wire
Number of Conductors
1
Voltage
60 V
Operating Temperature - Minimum
-60 Degrees F
Temperature Rating - Maximum Dry
257 Degrees F
Packaging
Reel
Standards
ISO 6722, RoHS, SAE J1128
Conductor Material
Copper
Special Features
Resistant to Temperature
Conductor Insulation Color
Black
Conductor Design
Stranded
Temperature Rating - Maximum Wet
257 Degrees F
Conductor Insulation Material
XLPE
Trade Designation
SXL

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.