Zoro Homepage

Automotive Wire, 20 AWG, Blue, 100 ft

  • Mfr # WXP-6SXL-2001-D6-100

  • Zoro # G615699375


product price: $12.59
/ea

Key Features

Temperature Rating - Maximum Wet
257 Degrees F
Nominal Outside Diameter
0.1 in
Conductor Size
20 AWG
Operating Temperature - Minimum
-60 Degrees F
Trade Designation
SXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6SXL-2001-D6-100
Zoro #
G615699375
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.1 in
Conductor Size
20 AWG
Overall Length
100 ft

Details

Item
Automotive Wire
Temperature Rating - Maximum Wet
257 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Trade Designation
SXL
Conductor Insulation Material
XLPE
Number of Conductors
1
Packaging
Reel
Conductor Material
Copper
Standards
SAE J1128
Conductor Insulation Color
Blue
Conductor Design
Stranded
Voltage
60 V
Special Features
Resistant to Temperature
Temperature Rating - Maximum Dry
257 Degrees F

Description

Automotive Wire, Number of Conductors 1, Voltage 60 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.